Transformer Pad, Vibration, Cork, Steel, Ribbed Neoprene, 4" x 4"

Item #: 0367439

Cat #: CNNK-16

UPC: 781011027018

$ 136.21 EA
Company wide:
0 in stock
Documents & Guides
Cork, Ribbed Neoprene and Steel, Weight Distribution, Pad, 4 Inch x 4 Inch

Overview

Cork, Ribbed Neoprene and Steel, Weight Distribution, Pad, 4 Inch x 4 Inch

Vibration isolation pads have a variety of industrial and non-industrial applications to help reduce shock and noise. Typically used under equipment to dampen noise and vibration in floor caused by medium and high speed equipment; application include: Air conditioners, cooling towers, compressors, fans, generators, pumps, piping, process equipment, transformers, etc.

Also known as: 781011027018, CNNK-16, BLICNNK16

Specifications

Type: Isolation Pad
Width: 4 in
Material: Neoprene
Length: 4 in
Height: 1.5 in
Type: Isolation Pad
Material: Neoprene
Height: 1.5 in
Width: 4 in
Length: 4 in