Floor Warming Mat

Item #: 0367427

Cat #: F2508

UPC: 620713000373

$ 400.02 EA
Company wide:
0 in stock
Documents & Guides
F2508 - Floor Warming Mat, 120V, 2.0A, Dimensions: 96" x 30", 20.0 ft².

Overview

F2508 - Floor Warming Mat, 120V, 2.0A, Dimensions: 96" x 30", 20.0 ft².
Also known as: 620713000373, F2508, NUHF2508

Specifications

Volts AC: 120
Length: 96 in
Volts AC: 120
Length: 96 in