FDX 1 GANG CAST BOX

Item #: 0367416

Cat #: 0ZGFDX175

UPC: 783126202052

$ 132.12 EA
Company wide:
0 in stock
OZ-Gedney Type FDX Deep Cast Device Box, Number Of Outlet: 4, Gray Iron, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (4) 3/4 IN Hubs, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated With Aluminum Enamel, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification A-A-50563, NEMA : FB-1, For Rigid Conduit And IMC

Overview

OZ-Gedney Type FDX Deep Cast Device Box, Number Of Outlet: 4, Gray Iron, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (4) 3/4 IN Hubs, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electroplated With Aluminum Enamel, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification A-A-50563, NEMA : FB-1, For Rigid Conduit And IMC
Also known as: 783126202052, 0ZGFDX175, OZG0ZGFDX175

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1