3/4 IN VERT SEALING FITTING

Item #: 0367351

Cat #: 0ZGEYM75

UPC: 783126057966

$ 59.76 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type EYM Vertical Sealing Fitting, Size: 3/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered MNPT X Tapered FNPT, Dimensions: 1-5/16 IN Body Diameter X 4-3/16 IN Overall Length, 2 IN Turning Radius, 1.75 OZ Sealing Com

Overview

OZ-Gedney Type EYM Vertical Sealing Fitting, Size: 3/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Tapered MNPT X Tapered FNPT, Dimensions: 1-5/16 IN Body Diameter X 4-3/16 IN Overall Length, 2 IN Turning Radius, 1.75 OZ Sealing Com
Also known as: 783126057966, 0ZGEYM75, OZG0ZGEYM75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in