Conduit Body Cover With Gasket, Size: 1-1/2", Form 7, Iron Alloy

Item #: 0367272

Cat #: 0ZG570FG

UPC: 783126150926

$ 48.83 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover With Gasket, Size: 1-1/2 Inch, Form 7, Material: Iron Alloy

Overview

Conduit Body Cover With Gasket, Size: 1-1/2 Inch, Form 7, Material: Iron Alloy

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126150926, 0ZG570FG, OZG0ZG570FG

Specifications

Family / Style: Form 7
Material: Iron
Family / Style: Form 7
Material: Iron