Polaris™ Insulated Multi-Tap Connector

Item #: 0367250

Cat #: IPLD3/0-5

UPC: 662381927033

$ 114.28 EA
Company wide:
0 in stock
Documents & Guides
Polaris™ Insulated Multi-Tap Connector, 5 Port (Dual Sided Entry), 3/0 - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 5 Port (Dual Sided Entry), 3/0 - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381927033, IPLD3/0-5, NSIIPLD305

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 5
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 5
Color: Black
Allowable Gauge Range: 6 - 3/0