Multiple BZ-2RW822-A2-BG

Item #: 0367245

Cat #: BZ-2RW822-A2

UPC: 661191711221

Company wide:
0 in stock
Documents & Guides
Features: Bottom Facing 6-32nc X 0.218in Screw With Cup Washer, Standard: Ur, Ul, Voltage Rating: 125v, Amperage Rating: 15a, Number Of Poles: 1, Action: Spdt,actuator: Short Roller Lever, Contact Configuration: No/nc, Contact Rating: 250/480v Ac, 1/8hp-

Overview

Features: Bottom Facing 6-32nc X 0.218in Screw With Cup Washer, Standard: Ur, Ul, Voltage Rating: 125v, Amperage Rating: 15a, Number Of Poles: 1, Action: Spdt,actuator: Short Roller Lever, Contact Configuration: No/nc, Contact Rating: 250/480v Ac, 1/8hp-
Also known as: 661191711221, BZ-2RW822-A2, SELBZ2RW822A2

Specifications

No Specifications Available