HALO CONDUIT BODY

Item #: 0367228

Cat #: 0ELL50

UPC: 783126055412

$ 144.57 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type OELL Conduit Outlet Body, 1/2 IN Hub, Length: 4-3/4 IN, 2-3/8 IN Width, 2-11/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Threaded, 4.8 CU-IN Volume, Third Party Certification: UL File Number

Overview

OZ-Gedney Type OELL Conduit Outlet Body, 1/2 IN Hub, Length: 4-3/4 IN, 2-3/8 IN Width, 2-11/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Threaded, 4.8 CU-IN Volume, Third Party Certification: UL File Number

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126055412, 0ELL50, OZG0ELL50

Specifications

Material: Iron
Hub Diameter: 1/2 in
Number of Hubs: 2
Material: Iron
Number of Hubs: 2
Hub Diameter: 1/2 in