
$ 138.56 EA
Company wide:
0
in stock
OZ-Gedney Type OEC Conduit Outlet Body, 1/2 IN Hub, Length: 5-3/8 IN, 1-5/8 IN Width, 1-15/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Threaded, 4.8 CU-IN Volume, Third Party Certification: UL File Number E
Overview
OZ-Gedney Type OEC Conduit Outlet Body, 1/2 IN Hub, Length: 5-3/8 IN, 1-5/8 IN Width, 1-15/16 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Threaded, 4.8 CU-IN Volume, Third Party Certification: UL File Number E
Also known as: 783126055375, 0EC50, OZG0EC50
Specifications
| Material: | Iron |
| Insulation: | Non-Insulated |
| Material: | Iron |
| Insulation: | Non-Insulated |