Rigid Set Screw Coupling, Size: 5", Concrete Tight, Malleable Iron

Item #: 0367191

Cat #: 29500

UPC: 783126727463

$ 862.71 EA
Company wide:
0 in stock
Documents & Guides
Rigid Set Screw Coupling, Size: 5 Inch, Concrete Tight, Malleable Iron

Overview

Rigid Set Screw Coupling, Size: 5 Inch, Concrete Tight, Malleable Iron
Also known as: 783126727463, 29500, OZG29500

Specifications

Material: Iron
Diameter: 5 in
Insulation: Non-Insulated
Material: Iron
Insulation: Non-Insulated
Diameter: 5 in