4" PVC Coated Rigid 90° Elbow, 36" Radius

Item #: 0367134

Cat #: PRHELB-4X90X36

UPC: 784011203000

$ 1535.78 EA
Company wide:
0 in stock
Documents & Guides
4" PVC Coated Rigid 90° Elbow, 36" Radius, PVC Coated Hot-Galvanized Steel

Overview

4" PVC Coated Rigid 90° Elbow, 36" Radius, PVC Coated Hot-Galvanized Steel

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011203000, PRHELB-4X90X36, RRYPRHELB4X90X36

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 36 in
Diameter: 4 in
Angle: 90°