12 AWG THHN/THWN-2 Stranded Copper White w/ Black

Item #: 0367055

Cat #: 12THHNCSTRWHIBLA

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, White w/ Black.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, White w/ Black.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 12THHNCSTRWHIBLA

Specifications

Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: White/Black
Conductors: 1