ABB S401M-D10 SMISSLN MCB IEC 1P 10

Item #: 0367054

Cat #: S401M-D10

UPC:

$ 114.77 EA
Company wide:
1 in stock
Documents & Guides
No Documents Available

Overview

ABB S401MD10
Also known as: S401M-D10, ABBS401MD10

Specifications

Amps: 10
Mounting: DIN Rail
Poles: 1
Volts AC: 240
Family / Style: S400
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Amps: 10
Poles: 1
Family / Style: S400
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve D