Twist-a-Nut™ Conduit Deburring Tool, Slotted Tip

Item #: 0367006

Cat #: 35-083

UPC: 783250350834

$ 45.83 EA
Company wide:
8 in stock
Documents & Guides
Twist-A-Nut Conduit Deburring Tool, Deburrs Inside and Outside Edges of 1/2", 3/4", 1" Thin Wall Conduit, Hooded Tip Tightens EMT Fitting Set Screws Without Slipping, Slotted Tip, Removable Head Interchangeable With 7-in-1 Twist-a-Nut Screwdriver Shaft (I

Overview

Twist-A-Nut Conduit Deburring Tool, Deburrs Inside and Outside Edges of 1/2", 3/4", 1" Thin Wall Conduit, Hooded Tip Tightens EMT Fitting Set Screws Without Slipping, Slotted Tip, Removable Head Interchangeable With 7-in-1 Twist-a-Nut Screwdriver Shaft (I
Also known as: 783250350834, 35-083, IDE35083, Conduit Reamer

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Type: Deburring Tool, Slotted Tip
Height: 2 in
Length: 36 in
Width: 6 in
Standards: California Proposition 65
Diameter: 3/4 in, 1/2 in, 1 in
Height: 2 in
Width: 6 in
Type: Deburring Tool, Slotted Tip
Length: 36 in
Standards: California Proposition 65