
Softstarter, 206A, 208 - 690VAC, 100 - 250VAC Control, 3PH
Item #: 0366950
Cat #: PSTX720-690-70
UPC:
$ 23679.07 EA
Company wide:
0
in stock
Documents & Guides
Softstarter PSTX720-690-70 has a rated maximum operational current of 720 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard.
Overview
Softstarter PSTX720-690-70 has a rated maximum operational current of 720 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard.
A softstarter from ABB offers you several values and benefits. Whether you are a consultant, OEM, panel builder or end-user, a softstarter will add to your business value by securing motor reliability, improving installation efficiency and increasing application productivity.
Also known as: PSTX720-690-70, ABBPSTX72069070
Specifications
| Horsepower: | 600, 700, 300, 250 |
| Phase: | 3 |
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 720 |
| Family / Style: | PSTX |
| Volts AC Control Range: | 100 - 250 |
| Volts AC Range: | 208 - 690 |
| Horsepower: | 600, 700, 300, 250 |
| Poles: | 3 |
| Amps: | 720 |
| Volts AC Control Range: | 100 - 250 |
| Phase: | 3 |
| Mounting: | Surface |
| Family / Style: | PSTX |
| Volts AC Range: | 208 - 690 |