ABB PSTX105-690-70 Softstarter, 30A, 208 - 690VAC, 100 - 250VAC Control, 3PH

Item #: 0366941

Cat #: PSTX105-690-70

UPC:

$ 5356.83 EA
Company wide:
0 in stock
Softstarter PSTX105-690-70 has a rated maximum operational current of 105 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard

Overview

Softstarter PSTX105-690-70 has a rated maximum operational current of 105 A with an operating voltage span from 208...690 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSTX features a three-phase control soft start and stop through a voltage or a torque ramp. It has built-in bypass for easy installation and energy saving. A RUN, TOR and Event signal is available from relay outputs in NO (normally open state). The PSTX has functions such as current limit, kickstart, analog output, EOL, motor heating and pump cleaning. PSTX also features features jog, braking, stand-still brake, diagnostics, sequence start and emergency/fire pump mode as standard

A softstarter from ABB offers you several values and benefits. Whether you are a consultant, OEM, panel builder or end-user, a softstarter will add to your business value by securing motor reliability, improving installation efficiency and increasing application productivity.

Also known as: PSTX105-690-70, ABBPSTX10569070

Specifications

Amps: 105
Volts AC: 690, 208
Family / Style: PSTX
Amps: 105
Family / Style: PSTX
Volts AC: 690, 208