Liquidtight Flexible Conduit, Non-Metallic, Type B, 1-1/2", Black, 50' Coil

Item #: 0366935

Cat #: LTC150-TB

UPC: 786210789583

$ 31.46 EA
Company wide:
50 in stock
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1-1/2", Black, 50' Coil, Industrial Grade, Indoor/Outdoor Use

Overview

Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1-1/2", Black, 50' Coil, Industrial Grade, Indoor/Outdoor Use

T&B® Liquidtight® fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand upto demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.

Also known as: 786210789583, LTC150-TB, THBLTC150TB

Specifications

Diameter: 1 1/2 in
Color: Black
Length: 50 ft
Material: PVC
Type: LFNC-B
Diameter: 1 1/2 in
Length: 50 ft
Type: LFNC-B
Color: Black
Material: PVC