Autotransformer, Dry Type, 30/24KVA, 600/480 - 480/380VAC, 3PH

Item #: 0366886

Cat #: T2527051

UPC: 047503085844

$ 3051.49 EA
Company wide:
0 in stock
Documents & Guides
Autotransformer, Dry Type, 30/24 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Wall Mount

Overview

Autotransformer, Dry Type, 30/24 KVA, 600/480 - 480/380 Volt AC, 3-Phase, NEMA 3R, Wall Mount
Also known as: 047503085844, T2527051, ACMT2527051

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer, Auto Transformer
Volt Amps: 24kVA, 30kVA
Primary Voltage: 480, 600
Secondary Voltage: 380/480
Phase: 3
Volt Amps: 24kVA, 30kVA
Secondary Voltage: 380/480
Type: Dry Type Transformer, Auto Transformer
Primary Voltage: 480, 600