Barrier Power Terminal Block, 600V, 310A, 3 Poles, 6 AWG to 350 MCM

Item #: 0366874

Cat #: 16371-3

UPC: 051712271394

$ 266.81 EA
Company wide:
0 in stock
Documents & Guides
Barrier Power Terminal Block, 600 V, 310 A, 3 Poles, 6 AWG to 350 kcmil Wire, Thermoplastic

Overview

Barrier Power Terminal Block, 600 V, 310 A, 3 Poles, 6 AWG to 350 kcmil Wire, Thermoplastic

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712271394, 16371-3, BUS163713

Specifications

Mounting: Surface
Length: 12 in
Color: Black
Diameter: 3/8 in
Amps: 310
Allowable Gauge Range: 3 - 250
Mounting: Surface
Color: Black
Amps: 310
Length: 12 in
Diameter: 3/8 in
Allowable Gauge Range: 3 - 250