Anti-Short Bushing, 3/4", Non-Metallic

Item #: 0366641

Cat #: AS4

UPC: 018997105400

$ 0.51 EA
Company wide:
2,362 in stock
Documents & Guides
Anti-Short Bushing, Diameter: 3/4", Material: Non-Metallic. For use with Cable Sizes: 8-4, 6-2, 6-3, 6-4, 4-2 & 4-3.

Overview

Anti-Short Bushing, Diameter: 3/4", Material: Non-Metallic. For use with Cable Sizes: 8-4, 6-2, 6-3, 6-4, 4-2 & 4-3.

Plastic anti-short bushing protects the sheathing on 10/4, 8/2, 8/3 and 1/1 flexible metallic conduit, armored cable and metal clad cable with a 1 inch knockout. Anti-short bushing is UL listed and CSA rated.

Also known as: 018997105400, AS4, ARLAS4, plastic split insert, red head , chicken lips

Specifications

Diameter: 3/4 in
Color: Red
Material: Plastic
Diameter: 3/4 in
Material: Plastic
Color: Red