Vive CL 120V, Single Pole/Multi-Location Dimmer, Gray

Item #: 0366523

Cat #: MRF2S-6CL-GR

UPC: 784276147910

Company wide:
11 in stock
Documents & Guides
Vive CL 120V, Single Pole/Multi-Location Dimmer, Max Ratings are 150W LED/CFL or 600W Incandescent, Halogen, MLV, Plenum Rated, Color: Gray

Overview

Vive CL 120V, Single Pole/Multi-Location Dimmer, Max Ratings are 150W LED/CFL or 600W Incandescent, Halogen, MLV, Plenum Rated, Color: Gray

Maestro C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in gray Viveenabled

Also known as: 784276147910, MRF2S-6CL-GR, LUTMRF2S6CLGR

Specifications

Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Color: Gray
Poles: 1
Mounting: Knuckle
Wattage: 600, 150
Family / Style: Maestro
Color: Gray
Mounting: Knuckle
Volts AC: 120
Type: Low Voltage, Single-Pole, Electronic, Wireless, Decorator, Multi-Location
Poles: 1