Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 18", Gray, No KOs

Item #: 0366436

Cat #: 6618 GRT NK

UPC: 782051661309

$ 284.71 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 1-1/2 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 1-1/2 Foot Length, NO KNOCKOUTS
Also known as: 782051661309, 6618 GRT NK, CIR6618GRTNK

Specifications

Color: Gray
Height: 6 in
Material: Steel
Length: 18 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Width: 6 in
Height: 6 in
Length: 18 in
IP/NEMA Rating: NEMA 3R