1
more

Breaker, Molded Case, 400A, 3P, 600V, 250 VDC, 35 kAIC, Type LD
Item #: 0366106
Cat #: LD3400
UPC: 786679013038
$ 6968.27 EA
Company wide:
0
in stock
Documents & Guides
400 Amp, 3-Pole Series C NEMA L-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.
Overview
400 Amp, 3-Pole Series C NEMA L-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.
Also known as: 786679013038, LD3400, CUTLD3400
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 35 kA |
| Interrupt Rating AC: | 35 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 35 kA |
| Poles: | 3 |
| Amps: | 400 |
| Interrupt Rating DC: | 35 kA |