Cable Tie, 13.4", Black, UV Nylon, Weather Resistant, 1000/PK

Item #: 0366062

Cat #: TY27MX

UPC: 786210824789

$ 1.38 EA
Company wide:
1,000 in stock
Documents & Guides
High Performance Cable Tie, Black Color Nylon 6.6, Length of 342mm (13.5 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), Bulk Pack

Overview

High Performance Cable Tie, Black Color Nylon 6.6, Length of 342mm (13.5 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), Bulk Pack

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap cable ties provide superior performance in any application.

Also known as: 786210824789, TY27MX, THBTY27MX, Solar Tie

Specifications

Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Black
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon