18/3 CMR/CL3R/CMX Shielded Multi-Conductor Cable

Item #: 0365941

Cat #: E2033S.41.10

UPC: 079407831128

$ 0.33 FT
Company wide:
126,999 in stock
Documents & Guides
Electronic Wire, 18 AWG, 3-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.171", Color: Gray, Reel Length: 1000 ft.

Overview

Electronic Wire, 18 AWG, 3-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.171", Color: Gray, Reel Length: 1000 ft.

Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.

Also known as: 079407831128, E2033S.41.10, 183CL3RSGASTRRLX1K, BELDEN 3 WIRE, 3 conductor belden

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18 AWG
Conductors: 3
Material: Copper
Jacket: Riser
Volts AC: 300
Length: 1000 ft
Color: Gray
Shielding: Shielded