
Cold Shrink Termination Kit, 1 to 3/0 AWG, Black
Item #: 0365893
Cat #: 7621-T-95
UPC: 054007417590
$ 752.24 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.44-0.89". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV, 2 AWG - 2/0 @ 8.7 kV, Cable Diameter Range: 0.44-0.89". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7600-T-3G Series Termination Kit includes a non-skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The silicone rubber sealing compounds allow the termination to withstand voltages of 5 to 35kV. 3M™ Cold Shrink QT-III 7600-T-3G Series Termination Kit is designed for terminating medium voltage, 3/C-shielded, 3-conductor cables with internal ground wires. The UV stable, track-resistant and hydrophobic construction makes the termination suitable for indoor applications. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Approved.
Also known as: 054007417590, 7621-T-95, MMM7621T95
Specifications
| Color: | Black |
| Allowable Gauge Range: | 1 - 3/0 |
| Diameter Range: | 0.440 - 0.890 in |
| Color: | Black |
| Diameter Range: | 0.440 - 0.890 in |
| Allowable Gauge Range: | 1 - 3/0 |