Feed Through Terminal Block, Type: M 6/8

Item #: 0365799

Cat #: 0105 128.22

UPC: 662019953717

$ 5.08 EA
Company wide:
25 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Green. 600V/50A. Size: 6 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Green. 600V/50A. Size: 6 mm² Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Also known as: 662019953717, 0105 128.22, ENT1SNA105128R2200

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Green
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 50
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 50
Color: Green
Family / Style: Entrelec