PLGMD 6FT. 2 CRT 18IN. OC 2400 IV

Item #: 0365732

Cat #: V24GBA618

UPC: 786776039627

$ 105.52 EA
Company wide:
0 in stock
6' Steel Plugmold Multioutlet Strip with 4 single receptacles spaced 18", GBA Finish - Ivory

Overview

6' Steel Plugmold Multioutlet Strip with 4 single receptacles spaced 18", GBA Finish - Ivory
Also known as: 786776039627, V24GBA618, WMDV24GBA618

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel