PSR SSTR 600V/24V AC/DC 15.2A

Item #: 0365622

Cat #: PSR16-600-11

UPC: 888614051133

$ 566.83 EA
Company wide:
0 in stock

Overview

PSR SSTR 600V/24V AC/DC 15.2A
Also known as: 888614051133, PSR16-600-11, ABBPSR1660011

Specifications

Volts DC Control: 24
Volts AC Control: 24
Amps: 16
Volts DC Control: 24
Amps: 16
Volts AC Control: 24