12mm Std Ind Prox 2w Ac 5m Cable

Item #: 0365579

Cat #: E57LAL12A2E5

UPC: 782113775234

$ 461.65 EA
Company wide:
0 in stock
Documents & Guides
12mm Std Ind Prox 2w Ac 5m Cable

Overview

12mm Std Ind Prox 2w Ac 5m Cable
Also known as: 782113775234, E57LAL12A2E5, CUTE57LAL12A2E5

Specifications

Type: Inductive Proximity Sensor
Type: Inductive Proximity Sensor