14 AWG MTW Stranded Copper, Yellow, 2500'

Item #: 0365421

Cat #: 14MTWSTRYELX2500

UPC: 029892255367

$ 0.47 FT
Company wide:
2,500 in stock
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892255367, 14MTWSTRYELX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Yellow
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Yellow
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded