30KVA 208D-480Y

Item #: 0365359

Cat #: E84H30S

UPC: 783472149193

Company wide:
0 in stock

Overview

30KVA 208D-480Y
Also known as: 783472149193, E84H30S, SOLE84H30S

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 240 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 30kVA