30KVA 480D-480Y

Item #: 0365348

Cat #: E81H30S

UPC: 783472149124

Company wide:
0 in stock

Overview

30KVA 480D-480Y
Also known as: 783472149124, E81H30S, SOLE81H30S

Features & Benefits

  • Seams continuously welded and ground smooth
  • Oil-resistant gasket and adhesive
  • Captivated stainless steel cover screw threaded into sealed walls
  • No holes or knockouts
  • Screw-Cover Wiring Trough used for outdoor corrosive applications when frequent access is not needed. This Screw Cover Wiring Trough NEMA Type 4X, F121272SCSS item measures 12.00x12.00x72.00 inches with a material of SS304 finish Brushed.

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 30kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y