EGS E79H15S

Item #: 0365338

Cat #: E79H15S

UPC: 783472149032

Company wide:
0 in stock
SOL E79H15S 15KVA 480D-380Y

Overview

SOL E79H15S 15KVA 480D-380Y
Also known as: 783472149032, E79H15S, SOLE79H15S

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 220/380Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 220/380Y