EGS E2H75SCU

Item #: 0365278

Cat #: E2H75SCU

UPC: 783472148431

Company wide:
0 in stock
SOL E2H75SCU 75KVA 480D-208Y

Overview

SOL E2H75SCU 75KVA 480D-208Y
Also known as: 783472148431, E2H75SCU, SOLE2H75SCU

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA