75KVA 480D-208Y NO ESS

Item #: 0365277

Cat #: E2H75

UPC: 783472148417

Company wide:
0 in stock
75KVA 480D-208Y NO ESS

Overview

75KVA 480D-208Y NO ESS
Also known as: 783472148417, E2H75, SOLE2H75

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA