Transformer, Dry Type, 480 Delta - 208/120VAC, 500 KVA, Shielded

Item #: 0365275

Cat #: E2H500S

UPC: 783472148394

$ 28370.43 EA
Company wide:
0 in stock
500 KVA, 3-Phase, 480 Delta Primary Volts - 208/120. For Outdoor, Use Weather Shield WS12

Overview

500 KVA, 3-Phase, 480 Delta Primary Volts - 208/120. For Outdoor, Use Weather Shield WS12
Also known as: 783472148394, E2H500S, SOLE2H500S

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208
Volt Amps: 500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 500kVA