93KVA 460D-230Y SCR DRIVE

Item #: 0365215

Cat #: DT661H93S

UPC: 783472542802

Company wide:
0 in stock
Drive Isolation Transformer, 93 kVA, Drive Horse Power 75, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561

Overview

Drive Isolation Transformer, 93 kVA, Drive Horse Power 75, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472542802, DT661H93S, SOLDT661H93S

Specifications

Volt Amps: 93kVA
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y
Volt Amps: 93kVA
Secondary Voltage: 133, 230Y
Type: Drive Isolation Transformers