175KVA 460D-230Y SCR DRIVE

Item #: 0365208

Cat #: DT661H175S

UPC: 783472542956

$ 12213.22 EA
Company wide:
0 in stock
Drive Isolation Transformer, 175 kVA, Drive Horse Power 150, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561

Overview

Drive Isolation Transformer, 175 kVA, Drive Horse Power 150, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472542956, DT661H175S, SOLDT661H175S

Specifications

Volt Amps: 175kVA
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y
Volt Amps: 175kVA
Secondary Voltage: 133, 230Y
Type: Drive Isolation Transformers