14KVA 460D-230Y SCR DRIVE

Item #: 0365206

Cat #: DT661H14S

UPC: 783472400218

Company wide:
0 in stock
Drive Isolation Transformer, 14 kVA, Drive Horse Power 10, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561

Overview

Drive Isolation Transformer, 14 kVA, Drive Horse Power 10, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472400218, DT661H14S, SOLDT661H14S

Specifications

Phase: 3
Volt Amps: 14kVA
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y
Phase: 3
Type: Drive Isolation Transformers
Volt Amps: 14kVA
Secondary Voltage: 133, 230Y