11KVA 460D-230Y SCR DRIVE

Item #: 0365204

Cat #: DT661H11S

UPC: 783472542758

Company wide:
0 in stock
Drive Isolation Transformer, 11 kVA, Drive Horse Power 10, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561

Overview

Drive Isolation Transformer, 11 kVA, Drive Horse Power 10, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472542758, DT661H11S, SOLDT661H11S

Specifications

Volt Amps: 11kVA
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y
Volt Amps: 11kVA
Secondary Voltage: 133, 230Y
Type: Drive Isolation Transformers