11KVA 460D-460Y SCR DRIVE

Item #: 0365200

Cat #: DT651H11S

UPC: 783472400065

Company wide:
0 in stock
Drive Isolation Transformer, 11 kVA, Drive Horse Power 7.5, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561

Overview

Drive Isolation Transformer, 11 kVA, Drive Horse Power 7.5, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472400065, DT651H11S, SOLDT651H11S

Specifications

Phase: 3
Volt Amps: 11kVA
Type: Drive Isolation Transformers
Secondary Voltage: 460Y
Phase: 3
Type: Drive Isolation Transformers
Volt Amps: 11kVA
Secondary Voltage: 460Y