
$ 268.12 EA
Company wide:
4
in stock
Enclosure Type IP20 Temperature Rating 131 deg F Secondary Voltage 120 VAC Series SBE Frequency Rating 50/60 Hz Power Rating 0.35 kVA Type Encapsulated Midget Phase 1 Insulation 105 deg C Mounting Type Surface Connection Type Lead Wire Dimensions : 4.66 in L x 5.25 in W x 5.99 in H Primary Voltage : 240/480 VAC
Overview
Enclosure Type IP20 Temperature Rating 131 deg F Secondary Voltage 120 VAC Series SBE Frequency Rating 50/60 Hz Power Rating 0.35 kVA Type Encapsulated Midget Phase 1 Insulation 105 deg C Mounting Type Surface Connection Type Lead Wire Dimensions : 4.66 in L x 5.25 in W x 5.99 in H Primary Voltage : 240/480 VAC
The SBE Encapsulated industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure as the result of arcing or frayed lead wires. The rugged construction and proven reliability of the SBE design is uniquely suited for all industrial environments.
SolaHD Industrial Control Transformer, Encapsulated, Series: SBE, 240/480 VAC Primary, 120 VAC Secondary, 0.35 kVA, 50/60 Hz, 1 Phase, Wire Lead, Panel Mount, 105 deg C, Open, 55 deg C, 4.66 in H x 5.25 in W x 5.99 in D
Also known as: 783472002481, E350WB, SOLE350WB
Specifications
| Volt Amps: | 350 |
| Mounting: | Surface |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 220x440, 230x460 |
| Volt Amps: | 350 |
| Phase: | 1 |
| Primary Voltage: | 220x440, 230x460 |
| Mounting: | Surface |
| Secondary Voltage: | 120, 115, 110 |