3KVA 240X480-120 NEMA 4/12

Item #: 0365126

Cat #: HZ123000

UPC: 783472571055

$ 2367.42 EA
Company wide:
0 in stock
Industrial Control Transformer, 3.0 Kva, Type: NEMA 4/12, Volts Primary: 240/480, 230/460, 220/440, Volts Secondary: 120/115/110, Frequency: 50/60 Hz

Overview

Industrial Control Transformer, 3.0 Kva, Type: NEMA 4/12, Volts Primary: 240/480, 230/460, 220/440, Volts Secondary: 120/115/110, Frequency: 50/60 Hz
Also known as: 783472571055, HZ123000, SOLHZ123000

Specifications

Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 3kVA
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 120, 115, 110
Volt Amps: 3kVA