60 Amps, 32 VDC, Automotive Fuses

Item #: 0365121

Cat #: CNL060

UPC: 079458008753

$ 153.64 EA
Company wide:
0 in stock
Documents & Guides
60 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

60 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458008753, CNL060, LFUCNL060

Specifications

Speed: Fast Acting
Volts DC: 32
Amps: 60
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 2.500 kA
Speed: Fast Acting
Amps: 60
Mounting: Bolt In
Volts DC: 32
Class: Lift-Truck Type
Interrupt Rating DC: 2.500 kA