
$ 2676.82 EA
Company wide:
0
in stock
Transformers, Low Voltage, Three Phase, Shielded, KVA Rating: 9 KVA, Taps: 115 Degree C, Winding Material: Mounting Holes in the Enclosure, Mounting: UL-3R, Enclosure Type: 17 Height x 20 Width x 10.5 Depth Inch
Overview
Transformers, Low Voltage, Three Phase, Shielded, KVA Rating: 9 KVA, Taps: 115 Degree C, Winding Material: Mounting Holes in the Enclosure, Mounting: UL-3R, Enclosure Type: 17 Height x 20 Width x 10.5 Depth Inch
Also known as: 783472532049, HT7F9AS, SOLHT7F9AS
Specifications
No Specifications Available