4" Reflector Trim, Narrow Flange

Item #: 0365081

Cat #: 3O1A U

UPC: 784231102121

$ 55.95 EA
Company wide:
0 in stock
Documents & Guides
4" Reflector Trim, Narrow Flange, Clear Diffuse, White Plastic Flange, For Use With L3, L3R, And LI3 Housings

Overview

4" Reflector Trim, Narrow Flange, Clear Diffuse, White Plastic Flange, For Use With L3, L3R, And LI3 Housings
Also known as: 784231102121, 3O1A U, LIT3O1AU

Specifications

Color: White
Type: Trim, Reflector
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Trim, Reflector