Transformer, Dry Type, 9KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 0365043

Cat #: HTS1F9AS

UPC: 783472000562

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 9 KVA, 480 Delta Volt AC, Primary, 208Y/120 Volt AC Secondary, Stainless Steel, NEMA 3R

Overview

Transformer, Dry Type, 9 KVA, 480 Delta Volt AC, Primary, 208Y/120 Volt AC Secondary, Stainless Steel, NEMA 3R
Also known as: 783472000562, HTS1F9AS, SOLHTS1F9AS

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 9kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480
Volt Amps: 9kVA