Fuse, 2 Amp, Fast-Acting, Glass, 1/4" x 1-1/4", 250VAC *** Discontinued ***

Item #: 0365035
Cat #: AGC-2
UPC: 051712703840
Call for price
Company wide:
0 in stock
Documents & Guides
Fuse, 2 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps *** Discontinued ***

Overview

Fuse, 2 Amp, Fast-Acting, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps *** Discontinued ***
Also known as: 051712703840, AGC-2, BUSAGC2

Specifications

Length: 1 1/4 in
Opening: Fast-Acting
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Interrupt Rating AC: 10kA, 1kA
Length: 1 1/4 in
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Opening: Fast-Acting
Material: Glass
Amps: 2
Interrupt Rating AC: 10kA, 1kA

Customer Reviews

No reviews for this product
(0)