
Transformer, Automation, 10KVA, 240/480VAC Input, 120/240VAC Output
Item #: 0365009
Cat #: HSS5F10AS
UPC: 783472000517
Company wide:
0
in stock
Documents & Guides
10 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.
Overview
10 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.
Also known as: 783472000517, HSS5F10AS, SOLHSS5F10AS
Specifications
| Mounting: | Surface |
| Phase: | 1 |
| Material: | Stainless Steel |
| Amps Range: | 20.800 - 41.700 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Phase: | 1 |
| Amps Range: | 20.800 - 41.700 |